821-25T RB 1IN ARM BODY
Description
821-25T RB 1" ARM BODY SPROCKET ; CI N-GRVD 401-309-2
Part # 9167715
BDI # 18141862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
815/820-21T RB 3/4IN BLOCK BODY
Description
414 23 2 BLOCK BODY ; 815/820-21T RB GROOVED
Part # 9120045
BDI # 18140854
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
820/815-22T RB 3/4IN
Description
820/815-22T RB 3/4" SPROCKET ; CI 401-153-2 ARM BDY
Part # 9120025
BDI # 18142127
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.35
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820/815-20T RB 3/4IN
Description
820/815-20T RB 3/4 SPROCKET ; CI GRVD 401-48-13
Part # 9120040
BDI # 18142124
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.86
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore