NJG 2318 CV
Description
NJG 2318 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJG 2318 CV
BDI # 24002486
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNCF 5022 CV
Description
NNCF 5022 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNCF 5022 CV
BDI # 24002506
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NUP 2203 EM
Description
NUP 2203 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 2203 EM
BDI # 24004815
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23122 MB C3 W33
Description
23122 MB C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23122 MB C3 W33
BDI # 346479
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
N 317 EM
Description
N 317 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 317 EM
BDI # 23989007
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No