PHP 60-8M-20TB
Description
PHP 60-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-20TB
BDI # 1289585
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed