PHS 06B-2TBH25
Description
PHS 06B-2TBH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TBH25
BDI # 1292286
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
PHS 06B-2TBH23
Description
PHS 06B-2TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TBH23
BDI # 24759352
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
PHS 06B-2TB95
Description
PHS 06B-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB95
BDI # 1284868
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
PHS 06B-2TB70
Description
PHS 06B-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB70
BDI # 1284866
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
PHS 06B-2TB114
Description
PHS 06B-2TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB114
BDI # 1284869
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed