PHS 06B-2BH21
Description
PHS 06B-2BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH21
BDI # 1284790
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore