PHS 06B-3BH12
Description
PHS 06B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3BH12
BDI # 1284871
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore