PHS 08B-1DSTB22
Description
PHS 08B-1DSTB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSTB22
BDI # 1285182
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
PHS 08B-1TBH22
Description
PHS 08B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TBH22
BDI # 1285203
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed