Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 43

Next

Compare
PHS 10B-1TB42

COMPARE

PHS 10B-1TB42

Description
PHS 10B-1TB42 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1TB42

BDI # 1285667

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.363
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.715
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 212.43
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A11

COMPARE

PHS 10B-1A11

Description
PHS 10B-1A11 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A11

BDI # 1285417

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1TB60

COMPARE

PHS 10B-1TB60

Description
PHS 10B-1TB60 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1TB60

BDI # 1285673

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1TBH30

COMPARE

PHS 10B-1TBH30

Description
PHS 10B-1TBH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1TBH30

BDI # 1285659

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 151.87
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1TBH21

COMPARE

PHS 10B-1TBH21

Description
PHS 10B-1TBH21 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1TBH21

BDI # 1285643

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.193
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.522
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY