PHS 12B-1DSA15
Description
PHS 12B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA15
BDI # 1285988
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
PHS 12B-1DSTB15
Description
PHS 12B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB15
BDI # 1286002
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed