PHS 12B-2BH28
Description
PHS 12B-2BH28 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH28
BDI # 1286109
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
PHS 12B-2BH11
Description
PHS 12B-2BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH11
BDI # 1286075
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
PHS 12B-2BH25
Description
PHS 12B-2BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH25
BDI # 1286103
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
PHS 12B-2BH26
Description
PHS 12B-2BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH26
BDI # 1286105
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore