Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
PHS 160-1TB60
Description
PHS 160-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1TB60
BDI # 1291892
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed