PHS 24B-1BH21
Description
PHS 24B-1BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH21
BDI # 1286945
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
PHS 24B-1TBH21
Description
PHS 24B-1TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH21
BDI # 1286996
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Bushed