PHS 28B-2B26
Description
PHS 28B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2B26
BDI # 1287174
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
PHS 28B-2BH19
Description
PHS 28B-2BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2BH19
BDI # 1292301
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
PHS 28B-2BH15
Description
PHS 28B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2BH15
BDI # 1292289
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore