Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 50-1B48

COMPARE

PHS 50-1B48

Description
PHS 50-1B48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1B48

BDI # 1287991

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.556

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.911
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1TB48

COMPARE

PHS 50-1TB48

Description
PHS 50-1TB48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1TB48

BDI # 1288065

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 242.73
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1A48

COMPARE

PHS 50-1A48

Description
PHS 50-1A48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1A48

BDI # 1287938

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.556

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.911
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY