PHS 80-1DSA14
Description
PHS 80-1DSA14 SPROCKET ; NON-RETURNABLE
Part # PHS 80-1DSA14
BDI # 1288530
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
PHS 80-1TBH14
Description
PHS 80-1TBH14 SPROCKET ; NON-RETURNABLE
Part # PHS 80-1TBH14
BDI # 1292143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed