22618 / 2.25X3.623X0.438 CRWH1 R
Description
CRSEAL 22618 / 2.25X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22618
BDI # 1246946
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184220
12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
24988 / 2.5X3.5X0.438 CRWHA1 R
Description
CRSEAL 24988 / 2.5X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 24988
BDI # 1414126
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184479
28746 / 2.875X3.876X0.438 CRWHA1 R
Description
CRSEAL 28746/ 2.875X3.876X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 28746
BDI # 1243924
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184904
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201