PHS 08B-1DSTB22
Description
PHS 08B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB22
BDI # 1285182
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
PHS 50-1DSA22
Description
PHS 50-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSA22
BDI # 1288018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
PHS 40-1DSA22
Description
PHS 40-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSA22
BDI # 1287659
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
PHS 08B-1DSA22
Description
PHS 08B-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA22
BDI # 1285170
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
PHS 06B-1DSTB22
Description
PHS 06B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB22
BDI # 1284723
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed