PHS 80-1A51
Description
PHS 80-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A51
BDI # 1288463
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.813
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Rough Bore
PHS 100-1A51
Description
PHS 100-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A51
BDI # 1288702
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.305
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.016
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore
PHS 20B-1A51
Description
PHS 20B-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A51
BDI # 1286641
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.016
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore