100X125X12 HMSA10 RG
Description
CRSEAL 100X125X12 HMSA10 RG DBL LIP SEAL ; 3.937MM SHAFT DIA 125MM HOUSING BORE
Part # 100X125X12 HMSA10 RG
BDI # 1415056
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606155
120X160X12 HMSA10 RG
Description
CRSEAL 120X160X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 4.724MM SHAFT DIA 160MMB
Part # 120X160X12 HMSA10 RG
BDI # 1258106
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606300
54971 / 5.5X6.75X0.5 CRWHA1 R
Description
CRSEAL 54971 / 5.5X6.75X0.5 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 54971
BDI # 1253999
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604527
47394 / 4.75X5.751X0.5 CRWH1 R
Description
CRSEAL 47394 / 4.75X5.751X0.5 CRWH1 R ; SGL LIP SEAL
Part # 47394
BDI # 1244447
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186285
57505 / 5.75X6.625X0.5 CRWH1 R
Description
CRSEAL 57505 / 5.75X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 57505
BDI # 1244574
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186614