PHS 60-1TB43
Description
PHS 60-1TB43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB43
BDI # 1288326
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Bushed