PHS 24B-1TB45
Description
PHS 24B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB45
BDI # 1287012
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHS 160-1TB45
Description
PHS 160-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1TB45
BDI # 1291891
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
PHS 120-1TB45
Description
PHS 120-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 120-1TB45
BDI # 1290201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHS 32B-1TB45
Description
PHS 32B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB45
BDI # 1287276
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Bushed
PHS 140-1TB45
Description
PHS 140-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 140-1TB45
BDI # 1290293
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed