Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Rough Bore
PHP 47-T10-20RSB
Description
PHP 47-T10-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-20RSB
BDI # 1292383
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHS 16B-1DSTB20
Description
PHS 16B-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB20
BDI # 1286402
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
PHP 20-3M-09RSB
Description
PHP 20-3M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 20-3M-09RSB
BDI # 1289812
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHS 16B-1BH20
Description
PHS 16B-1BH20 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH20
BDI # 1286315
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Rough Bore