Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 16B-1B43

COMPARE

PHS 16B-1B43

Description
PHS 16B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B43

BDI # 1286355

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A43

COMPARE

PHS 80-1A43

Description
PHS 80-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A43

BDI # 1288455

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2B43

COMPARE

PHS 16B-2B43

Description
PHS 16B-2B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2B43

BDI # 1292353

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B43

COMPARE

PHS 80-1B43

Description
PHS 80-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B43

BDI # 1288509

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A43

COMPARE

PHS 16B-1A43

Description
PHS 16B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A43

BDI # 1286268

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY