NU 2214 ECM/CNRVQ335
Description
NU 2214 ECM/CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 2214 ECM/CNRVQ335
BDI # 18294731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
3310 ANR
Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR
BDI # 1259858
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257866
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 ANR
Description
3308 ANR ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 ANR
BDI # 1262186
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3311 ANR/C3
Description
3311 ANR/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 ANR/C3
BDI # 1261251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257848
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)