VFS4100-2FZ
Description
VFS4100-2FZ ; VALVE SGL PLUG-IN BASE MOUNT
Part # VFS4100-2FZ
BDI # 17872521
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6/2.8 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.083
Voltage:
200/50-60 VAC
VFS2110-2DZ
Description
VFS2110-2DZ ; VFS2000 SGL. NON PLUG-IN BASE
Part # VFS2110-2DZ
BDI # 17871260
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
4.705
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
200/50-60 VAC
VSR8-6-FG-S-2Z-V1
Description
VSR8-6-FG-S-2Z-V1 ; VALVE SIZE 1 ISO PLUG-IN/SGL
Part # VSR8-6-FG-S-2Z-V1
BDI # 17879874
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
6.024
Voltage:
200/50-60 VAC
VXP2272-32-2C
Description
VXP2272-32-2C ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXP2272-32-2C
BDI # 18606990
Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
23 Cv Factor | Body Size 32A | Flat Face Flange End | Conduit
Overall Length - Inch:
6.299
Voltage:
200/50-60 VAC