Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05