14MX39S37-3020
Description
14MX39S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756460
Part # 14MX39S37-3020
BDI # 24301938
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX39S68-3020
Description
14MX39S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756461
Part # 14MX39S68-3020
BDI # 24301940
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX39S90-3020
Description
14MX39S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756462
Part # 14MX39S90-3020
BDI # 24301942
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed