14MX90S90-3020
Description
14MX90S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756638
Part # 14MX90S90-3020
BDI # 24302074
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
14MX37S68-3020
Description
14MX37S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756447
Part # 14MX37S68-3020
BDI # 24301926
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed