14MX60S90-4030
Description
14MX60S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756567
Part # 14MX60S90-4030
BDI # 24302014
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed