14MX180S90-6050
Description
14MX180S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756681
Part # 14MX180S90-6050
BDI # 24301846
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX140S125-6050
Description
14MX140S125-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 190053228
Part # 14MX140S125-6050
BDI # 24301818
Features
Pitch Diameter - Inch:
24.56
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.824
Mounting Method:
Bushed
Belt Width - Millimeter:
125
P16814M170-6050
Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817
Part # P16814M170-6050
BDI # 24302880
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170
14MX168S90-6050
Description
14MX168S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756677
Part # 14MX168S90-6050
BDI # 24301838
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90
P14414M170-6050
Description
P14414M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755796
Part # P14414M170-6050
BDI # 24302838
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170