P4420M115-F
Description
P4420M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755554
Part # P4420M115-F
BDI # 24303290
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed