10-8V-2480-N
Description
10-8V-2480-N V-BELT SHEAVE ; QD BUSHED 101759685
Part # 10-8V-2480-N
BDI # 24304645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
12-D-270-N
Description
12-D-270-N V-BELT SHEAVE ; QD BUSHED 101759855
Part # 12-D-270-N
BDI # 24304985
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.64
Outside Diameter - Millimeter:
702.056
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
12
8-8V-2480-N
Description
8-8V-2480-N V-BELT SHEAVE ; QD BUSHED 101759404
Part # 8-8V-2480-N
BDI # 24310027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
8-8V-3000-N
Description
8-8V-3000-N V-BELT SHEAVE ; QD BUSHED 101759406
Part # 8-8V-3000-N
BDI # 24310031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
P11220M170-N
Description
P11220M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755781
Part # P11220M170-N
BDI # 24302808
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170