Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200279
1280-8MPT-35
Description
1280-8MPT-35 SYNCHRONOUS BELT ; PANTHER 101744098
Part # 1280-8MPT-35
BDI # 234386
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MPT
Belt Width - Inch:
1.378
Other Features:
Panther | Ultra-Cord Tensile Member
Belt Width - Millimeter:
35
Belt Pitch Length - Millimeter:
1280
Belt Pitch Length - Inch:
50.394
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
YA010RR
Description
YA010RR INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # YA010RR
BDI # 1375348
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M
Belt Width - Inch:
1.575
Global Part Number GPN:
314201
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
1778
Belt Pitch Length - Inch:
70
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
GSFTD 3/4
Description
GSFTD 3/4 FLANGE BRG UNIT ; S SERIES SPECIAL 2 BOLT
Part # GSFTD 3/4
BDI # 1356415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Face Mount | With Set Screw
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2