Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
9103PPG
Description
9103PPG DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM WD
Part # 9103PPG
BDI # 1352253
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1610
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
205KDG
Description
205KDG DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 205KDG
BDI # 1312020
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1292
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
205PPG
Description
205PPG DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 205PPG
BDI # 1312054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1297
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.575
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw