Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200681
24700-0300
Description
24700-0300 OIL SEAL ; NON-RETURNABLE 432MM ID 470MM OD 16MM W
Part # 24700-0300
BDI # 22819317
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
24700-0277
Description
24700-0277 OIL SEAL ; NON-RETURNABLE 406MM ID 445MM OD 17MM W
Part # 24700-0277
BDI # 22831431
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
21086-3725
Description
21086-3725 OIL SEAL ; NON-RETURNABLE 356MM ID 406MM OD 25MM W
Part # 21086-3725
BDI # 22817403
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21238-4176
Description
21238-4176 OIL SEAL ; NON-RETURNABLE 403MM ID 454MM OD 21MM W
Part # 21238-4176
BDI # 22819924
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch