24700-0528
Description
24700-0528 OIL SEAL ; NON-RETURNABLE 838MM ID 889MM OD 19MM W
Part # 24700-0528
BDI # 22811150
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
21247-4405
Description
21247-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21247-4405
BDI # 22818407
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
21238-4429
Description
21238-4429 OIL SEAL ; NON-RETURNABLE 927MM ID 965MM OD 19MM W
Part # 21238-4429
BDI # 22829486
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
21852-4357
Description
21852-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
24700-3699
Description
24700-3699 OIL SEAL ; NON-RETURNABLE 953MM ID 1003MM OD 22MM W
Part # 24700-3699
BDI # 22832217
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch