26086-4218
Description
26086-4218 OIL SEAL ; NON RETURNABLE 483MM ID 521MM OD 19MM W
Part # 26086-4218
BDI # 22801663
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
25010-6786
Description
25010-6786 OIL SEAL ; NON RETURNABLE 711MM ID 762MM OD 21MM W
Part # 25010-6786
BDI # 22814297
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
30
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24627-0491
Description
24627-0491 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-0491
BDI # 22807095
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.5
Shaft Diameter - Millimeter:
723.9
Inch - Metric:
Inch
26081-1382
Description
26081-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Part # 26081-1382
BDI # 22841449
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
26081-1383
Description
26081-1383 OIL SEAL ; NON RETURNABLE 500MM ID 550MM OD 20MM W
Part # 26081-1383
BDI # 22817227
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch