21243-7407
Description
21243-7407 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 21MM W
Part # 21243-7407
BDI # 22844181
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21243-4405
Description
21243-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21243-4405
BDI # 22842318
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
21243-4221
Description
21243-4221 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 22MM W
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21243-4265
Description
21243-4265 OIL SEAL ; NON-RETURNABLE 552MM ID 603MM OD 22MM W
Part # 21243-4265
BDI # 22804473
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21243-4279
Description
21243-4279 OIL SEAL ; NON-RETURNABLE 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch