26080-5454
Description
26080-5454 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26080-5454
BDI # 22806061
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
24610-8035
Description
24610-8035 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-8035
BDI # 22808164
Features
Housing Bore - Millimeter:
811.225
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.938
Shaft Diameter - Millimeter:
760.425
Inch - Metric:
Inch
25003-5281
Description
25003-5281 OIL SEAL ; NON RETURNABLE 752MM ID 803MM OD 21MM W
Part # 25003-5281
BDI # 22822045
Features
Housing Bore - Millimeter:
803.275
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
31.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
29.625
Shaft Diameter - Millimeter:
752.475
Inch - Metric:
Inch
24715-4498
Description
24715-4498 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-4498
BDI # 22809465
Features
Housing Bore - Millimeter:
850.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
799.998
Inch - Metric:
Inch
21700-0750
Description
21700-0750 OIL SEAL ; NON RETURNABLE 750MM ID 758MM OD LG BORE
Part # 21700-0750
BDI # 22816025
Features
Housing Bore - Millimeter:
757.936
Housing Bore - Inch:
29.84
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
29.53
Shaft Diameter - Millimeter:
750.062
Inch - Metric:
Inch
Other Features:
Excluder Seal