24610-0409
Description
24610-0409 OIL SEAL ; NON RETURNABLE 570MM ID 621MM OD 22MM W
Part # 24610-0409
BDI # 22811813
Features
Housing Bore - Millimeter:
620.725
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch
24750-5800
Description
24750-5800 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24750-5800
BDI # 22809392
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
25003-9392
Description
25003-9392 OIL SEAL ; NON RETURNABLE 529MM ID 580MM OD 21MM W
Part # 25003-9392
BDI # 22823265
Features
Housing Bore - Millimeter:
579.806
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
22.827
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
20.827
Shaft Diameter - Millimeter:
529.006
Inch - Metric:
Inch
26081-1382
Description
26081-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Part # 26081-1382
BDI # 22841449
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
25003-0429
Description
25003-0429 OIL SEAL ; NON RETURNABLE 554MM ID 594MM OD 20MM W
Part # 25003-0429
BDI # 22817193
Features
Housing Bore - Millimeter:
594.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
23.386
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
21.811
Shaft Diameter - Millimeter:
553.999
Inch - Metric:
Inch