24748-4434
Description
24748-4434 OIL SEAL ; NON RETURNABLE 267MM ID 305MM OD 17MM W
Part # 24748-4434
BDI # 22819474
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
24602-3689
Description
24602-3689 OIL SEAL ; NON RETURNABLE 273MM ID 324MM OD 25MM W
Part # 24602-3689
BDI # 22818872
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
24702-6452
Description
24702-6452 OIL SEAL ; NON RETURNABLE 292MM ID 343MM OD 3EA/PAK
Part # 24702-6452
BDI # 22815879
Features
Housing Bore - Millimeter:
342.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
24702-3720
Description
24702-3720 OIL SEAL ; NON RETURNABLE 279MM ID 311MM OD 3EA/PAK
Part # 24702-3720
BDI # 22832031
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
24702-5339
Description
24702-5339 OIL SEAL ; NON RETURNABLE 250MM ID 280MM OD 15MM W
Part # 24702-5339
BDI # 22822265
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch