8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756684
Part # 8MX180S36-3020
BDI # 24302492
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX180S12-2517
Description
8MX180S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756682
Part # 8MX180S12-2517
BDI # 24302488
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
12
F8MX180S21-SF
Description
F8MX180S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755374
Part # F8MX180S21-SF
BDI # 24302774
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX180S21-3020
Description
8MX180S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756683
Part # 8MX180S21-3020
BDI # 24302490
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX180S62-3525
Description
8MX180S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756685
Part # 8MX180S62-3525
BDI # 24302494
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
62