Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore
P488M85-MPB
Description
P488M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755591
Part # P488M85-MPB
BDI # 24303364
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Web Style
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1