5212W
Description
5212W ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 36.5MM WD
Part # 5212W
BDI # 1345835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309K
Description
5309K ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 39.7MM WD
Part # 5309K
BDI # 1346142
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255349
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309W C1
Description
5309W C1 ANGULAR CONTACT BALL BRG ; DBL ROW 45MM ID 100MM OD 39.7MM WD
Part # 5309W
BDI # 1346145
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255351
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
2MMC9115WIMBR SUM
Description
2MMC9115WIMBR SUM PRECISION BALL BEARING ; BRONZE 75MM BORE 115MM OD 20MM W
Part # 2MMC9115WIMBR SUM
BDI # 1334924
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)