74851CD-2
Description
74851CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 3-3/16" WD
Part # 74851CD-2
BDI # 1350834
Features
Component:
Double Cup
Width - Millimeter:
80.975
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649619
Precision Class:
Standard
Width - Inch:
3.188
Basic Number:
74851CD
M231610CD-2
Description
M231610CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 8-12 OD
Part # M231610CD-2
BDI # 1365501
Features
Component:
Double Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
647981
Precision Class:
Standard
Width - Inch:
3
Basic Number:
M231610CD
654D-2
Description
654D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 3" WID
Part # 654D-2
BDI # 1348683
Features
Component:
Double Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646742
Precision Class:
Standard
Width - Inch:
3
Basic Number:
654
24126EJW33C3
Description
24126EJW33C3 SPHERICAL RLR BRG ; 130MM ID 210MM OD 80MM WD SHAFT MOUNT
Part # 24126EJW33C3
BDI # 1320073
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
IR-9611648
Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD
Part # IR-9611648
BDI # 1360037
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No