IR-526032
Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD
Part # IR-526032
BDI # 17050311
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU215EMAC3
Description
NU215EMAC3 CYLINDRICAL ROLLER BRG ; 12 OD SINGLE ROW
Part # NU215EMAC3
BDI # 24626347
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1020MAC3
Description
NU1020MAC3 CYLINDRICAL ROLLER BRG ; 12 OD SINGLE ROW
Part # NU1020MAC3
BDI # 24626343
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ2317EMAC3
Description
NJ2317EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # NJ2317EMAC3
BDI # 1367888
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663933
Number of Rows of Rollers:
Single Row
IR-728840
Description
IR-728840 CYLINDRICAL ROLLER BRG ; 4.5" ID X 5.5" OD X 2.5" WD
Part # IR-728840
BDI # 1360030
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No