22216EJW33C3
Description
22216EJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD ST CAGE
Part # 22216EJW33C3
BDI # 1424214
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
42587D-2
Description
42587D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-7/8" OD 2-1/16" WID
Part # 42587D-2
BDI # 1342756
Features
Component:
Double Cup
Width - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Outside Diameter - Millimeter:
149.225
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648673
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
42587
22312KEJW33C3
Description
22312KEJW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD
Part # 22312KEJW33C3
BDI # 20054074
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Global Part Number GPN:
647880
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
6220
21313KEJW33
Description
21313KEJW33 SPHERICAL RLR BRG ; 65MM ID 140MM OD 33MM WD
Part # 21313KEJW33
BDI # 1424176
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing