MM211KCRFS905
Description
MM211KCRFS905 PRECISION BALL BEARING ; NON RETURNABLE
Part # MM211KCRFS905
BDI # 1366755
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad Type | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MMX9106HXVVDUH
Description
2MMX9106HXVVDUH PRECISION BALL BEARING ; POR NON RETURNABLE DUPLEX HIGH SPEED AC
Part # 2MMX9106HXVVDUH
BDI # 24619533
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMX9105HXVVDUH
Description
2MMX9105HXVVDUH PRECISION BALL BEARING ; DUPLEX PHENOLIC HIGH SPEED AC
Part # 2MMX9105HXVVDUH
BDI # 24619529
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM50EX DU 10 C1
Description
MM50EX DU 10 C1 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM50EX DU 10 C1
BDI # 1366885
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM50EX DU 50 C1
Description
MM50EX DU 50 C1 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM50EX DU 50 C1
BDI # 1366886
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring