Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-5345
Description
25003-5345 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-5345
BDI # 22805733
Features
Housing Bore - Millimeter:
1101.725
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
43.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
41.375
Shaft Diameter - Millimeter:
1050.925
Inch - Metric:
Inch
21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21450-4635
Description
21450-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21450-4635
BDI # 22811373
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
25003-9188
Description
25003-9188 OIL SEAL ; LARGE BORE 1095MM IDX1133MM OD X 19MM W
Part # 25003-9188
BDI # 22815427
Features
Housing Bore - Millimeter:
1133.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
44.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
43.125
Shaft Diameter - Millimeter:
1095.375
Inch - Metric:
Inch