24610-4018
Description
24610-4018 OIL SEAL ; NON RETURNABLE 775MM ID 839MM OD 25MM W
Part # 24610-4018
BDI # 22830046
Features
Housing Bore - Millimeter:
838.987
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.512
Shaft Diameter - Millimeter:
775.005
Inch - Metric:
Inch
24700-5935
Description
24700-5935 OIL SEAL ; 780MM ID X 820MM OD X 20MM W LARGE BORE
Part # 24700-5935
BDI # 22839628
Features
Housing Bore - Millimeter:
819.988
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
32.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
24700-1933
Description
24700-1933 OIL SEAL ; 780MM ID X 844MM OD X 25MM W LARGE BORE
Part # 24700-1933
BDI # 22828570
Features
Housing Bore - Millimeter:
843.991
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
843.991
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
33.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
30.709
Shaft Diameter - Millimeter:
780.009
Inch - Metric:
Inch
25003-6677
Description
25003-6677 OIL SEAL ; LARGE BORE 781MM ID X 806MM OD X 13MM W
Part # 25003-6677
BDI # 22843148
Features
Housing Bore - Millimeter:
806.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch